missing translation for 'onlineSavingsMsg'
Learn More

Scientific Industries Rotator Genie, Magnetic Platform

Product Code. 11391474 Shop All Ohaus Products
Change view
Click to view available options
Plug Type:
EU Plug
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Plug Type Unit Size
11391474 EU Plug Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.
Product Code. 11391474 Supplier Scientific Industries Supplier No. 83041337
  • ONLINE EXCLUSIVE PRICE
    1116.23€
    949.80€ / Pack of 1
    Save 166.43€
    14% Off
View all promotions
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

The Rotator Genie, Magnetic Platform is a rugged and versatile lab rotator featuring a magnetic platform designed to accept various magnetic clip plates (sold separately) to hold a variety of containers. Designed to fit in most incubators and cold rooms.

  • Holds a wide variety of tubes, flasks, microplates, bags, and odd-shaped vessels at any angle
  • Magnetic platform features unique clip plate system
  • May be used in cold rooms and incubators (Not for CO2 incubators)
  • Uniquely designed for a wide selection of motions adjustable from gentle rolling to forceful end over end mixing
  • Continuous-duty quality motor provides smooth, quiet operation
  • 2 Year Warranty
TRUSTED_SUSTAINABILITY

Specifications

Speed Range 5 to 35 rpm
Electrical Requirements 0.25 A, 50 Hz, 230 V
Product Type Magnetic Rotator
Certifications/Compliance CE
Plug Type EU Plug
Dimensions (LxW) Platform 29.2 x 31.8 cm (11.5 x 12.5 in.)
Dimensions (L x W x H) 40.1 x 17.8 x 40.1 cm (15.8 x 7.0 x 15.8 in.)
Shipping Weight (English) 13 lb.
Shipping Weight (Metric) 5.9 kg
For Use With (Application) Rotating almost any container
Product Line Rotator Genie
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.