missing translation for 'onlineSavingsMsg'
Learn More

Scientific Industries Rotator Genie, Standard Platform

Product Code. 11381474 Shop All Ohaus Products
Change view
Click to view available options
Plug Type:
EU Plug
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Plug Type Unit Size
11381474 EU Plug Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.
Product Code. 11381474 Supplier Scientific Industries Supplier No. 83041344
  • ONLINE EXCLUSIVE PRICE
    1115.91€
    922.46€ / Pack of 1
    Save 193.45€
    17% Off
View all promotions
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

The Rotator Genie, Standard Platform is a rugged and versatile lab rotator featuring a platform with retaining bands designed to turn 90 degrees allowing for different mixing motions. Designed to fit in most incubators and cold rooms.

  • Holds a wide variety of tubes, flasks, microplates, bags, and odd-shaped vessels at any angle
  • Standard platform turns 90 degrees for different mixing motions
  • May be used in cold rooms and incubators (Not for CO2 incubators)
  • Uniquely designed for a wide selection of motions adjustable from gentle rolling to forceful end over end mixing
  • Continuous-duty quality motor provides smooth, quiet operation
  • 2 Year Warranty
TRUSTED_SUSTAINABILITY

Specifications

Speed Range 5 to 35 rpm
Electrical Requirements 0.25 A, 50 Hz, 230 V
Product Type Standard Rotator
Certifications/Compliance CE
Plug Type EU Plug
Dimensions (LxW) Platform 26 x 26 cm (10.25 x 10.25 in.)
Dimensions (L x W x H) 40.1 x 17.8 x 40.1 cm (15.8 x 7.0 x 15.8 in.)
Shipping Weight (English) 13 lb.
Shipping Weight (Metric) 5.9 kg
For Use With (Application) Rotating tubes, flasks, microplates, bags, and odd-shaped vessels
Product Line Rotator Genie
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.