missing translation for 'onlineSavingsMsg'
Learn More

BUCHI Rotavapor Dynamic R-300 Rotary Evaporator System

Product Code. 18850072 Shop All Buchi Products
Change view
Click to view available options
Includes:
Secondary Condenser
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Includes unitSize
18850072 Secondary Condenser Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.
Product Code. 18850072 Supplier BUCHI Supplier No. 11SR300261VS01

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

Features full automation, method-based guided operation, data recording and realtime charting for rotary evaporation applications. Rotavapor Dynamic R-300 Rotary Evaporator Systems meet the highest expectations in convenient operation and reproducibility.

  • Easy to use with touch screen providing all process parameters at a glance
  • Guided operation with programmable methods including push notifications on mobile devices when manual interaction is required
  • Unattended automatic operation thanks to the AutoDest™ and foam sensor
  • No harmful emissions due to post-pump secondary condenser with optional level sensor that alerts potential overflow of the receiving flask
  • Instant start thanks to automatic and dynamic pressure adjustment without waiting until heating bath and chiller reach their set temperature
  • Charting of all process parameters even remotely on mobile devices
  • Efficient operation and increased sustainability with centrally controlled recirculating chiller and speed controlled vacuum pump
  • Comprehensive recording of all process parameters on SD card for easy analysis on Microsoft Excel
  • Push notification in case of an unexpected event
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 5 L
Speed 10 to 280 rpm
Temperature Range (Metric) 20°C to 220°C
Material (Coating) Safety Coating (P+G)
Includes Secondary Condenser
Type Rotary Evaporator
Standard Taper Joint SJ29/32
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.