missing translation for 'onlineSavingsMsg'
Learn More

IKA™ ROTAVISC hi-vi II HELI Complete Viscometer Package
GREENER_CHOICE

Product Code. 17217569 Shop All IKA Products
Click to view available options
Plug Type:
EU Plug
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17217569

Brand: IKA™ 0025008228

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

The ROTAVISC hi-vi II HELI Complete Viscometer Package determines the viscosity of extremely viscous liquids in all areas of application ranging from the laboratory to quality control.

  • Package includes a standard spindle set (SP 7-SP 12), a protective bracket, temperature sensor and HELISTAND stand with T-spindle set
  • Easy to operate
  • Large 4.3 in. TFT display allows for intuitive menu guidance
  • Simple ramp function simplifies repetitive tasks
  • High measurement accuracy for both Newtonian and non-Newtonian fluids of ±1% of the measuring range
  • Reproducibility within ±0.2%
  • Stepless speed adjustment
  • Motorized IKA™ HELISTAND moves the mounted viscometer and its rotating body slowly and uniformly up and down in the sample
TRUSTED_SUSTAINABILITY

Specifications

Product Type Rotational Viscometer
Viscosity Range 800 to 320,000,000 cSt
Display Type TFT LCD
Certifications/Compliance CE
Includes ROTAVISC hi-vi II HELI Complete Viscometer, Spindle Set-1, PT 100.8 Temperature Probe, HELISTAND Motorized Stand, T-Spindle-Set
Accuracy ±1%
Repeatability 0.2%
Count (Speed Setting) Stepless
For Use With (Application) Viscosity measurement of flowing and non-flowing liquids
Sensors Temperature Sensor
Speed Range 0.01 to 200 rpm
Temperature Range (Metric) -100°C to +300°C
Voltage 230 V
Plug Type EU Plug
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.