missing translation for 'onlineSavingsMsg'
Learn More

Scientific Industries SI™ Roto-Shake Genie Rotator Rocker, 230V EU

Product Code. 10425941 Shop All Ohaus Products
Change view
Click to view available options
Plug Type:
EU Plug
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Plug Type Unit Size
10425941 EU Plug Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.
Product Code. 10425941 Supplier Scientific Industries SI™ Supplier No. 83041385
  • ONLINE EXCLUSIVE PRICE
    1370.25€
    1292.73€ / Pack of 1
    Save 77.52€
    5% Off
View all promotions
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

Heavy duty Multi Purpose Rotator that turns into a rocker by pressing a button.

  • Patented magnetic platform design combines rotating and rocking in one unit
  • Heavy duty long lasting unit made of stainless steel
  • Variety of accessories can easily be attached magnetically for various vessels in various orientations
  • Supplied with an assortment of accessories
TRUSTED_SUSTAINABILITY

Specifications

Speed Range 5 to 35 rpm (Rotating), 10 to 70 cycles per min. (Rocking)
Electrical Requirements 230 V, EU plug
Voltage 230 V
Amperage 0.5 A
Holds 12 x 10 to 13 mm Tubes, 6 x 15 to 17 mm Tubes, 3 x 28 to 30 mm Tubes
Product Type Rotator Rocker
Load Bearing Capacity (English) 10 lb.
Certifications/Compliance CE
Plug Type EU Plug
Frequency 50 Hz
Material Powder-coated Metal Base, Stainless Steel Platform
Depth (English) 12 in.
Depth (Metric) 305 mm
Dimensions (L x W x H) 508 x 305 x 267mm
Height (English) 10.5 in
Height (Metric) 267 mm
Length (English) 20 in.
Length (English) Platform 13.5 in.
Length (Metric) 208 mm
Length (Metric) Platform 340 mm
Width (English) 20 in.
Width (English) Platform 8 in
Width (Metric) 508 mm
Width (Metric) Platform 200 mm
Shipping Weight (English) 32 lb.
Shipping Weight (Metric) 14.52 kg
Weight (English) 26 lb.
Weight (Metric) 11.8 kg
Controller Type On/Off Switch, Speed control knob
Model Roto-Shake Genie Rotator Rocker, 230V EU
For Use With (Equipment) Metal rocking Tray
Includes 1 clip plate for 12 each 10-13 mm tubes 1 clip plate for 6 each 15-17mm tubes 1 clip plate for 3 each 28-30 mm tubes 4 magnetic stainless steel bag mounting strips 1 non-skid metal rocker tray
Motor Type DC Gear motor
Operating Modes Rocking and Rotating
Warranty and Service Offering 2 Year Warranty
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.