missing translation for 'onlineSavingsMsg'
Learn More

S Murray™ Round Bottle with Jet Nozzle Cap

Product Code. 15866934
Change view
Click to view available options
Capacity (Metric):
60 mL
250 mL
Unit Size:
Pack of 10
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
15866934 250 mL Pack of 10
15836934 60 mL Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15866934 Supplier S Murray™ Supplier No. P001/04+P516/15
  • ONLINE EXCLUSIVE PRICE
    11.00€
    10.05€ / Pack of 10
    Save 0.95€
    8% Off
Estimated Shipment: 21-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Plain round bottle with polytop dispensing closure

  • Traditional bottles with round shoulders
  • Suitable for sprays, pumps and nozzles, as well as caps
  • Dispensing cap included

Specifications

Capacity (Metric) 250 mL
Color Natural
Includes Print/Label Area (88 x 81 mm)
Material LDPE
Closure Color White
Neck Finish 22 mm R6
Closure Included Yes
Height (Metric) 130 mm
Closure Material LDPE
Closure Size Skirt length: 410, Neck Diameter: 22 mm
Diameter (Metric) 59 mm
Closure Type Polytop Dispensing Closure, Medium Ribbed, Visible 2 mm Aperture
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.