missing translation for 'onlineSavingsMsg'
Learn More

Round Glass Narrow Mouth Alpha Bottles, without Cap

Product Code. 12800914
Change view
Click to view available options
Capacity (Metric):
30 mL
125 mL
Color:
Amber
Clear
Unit Size:
Pack of 104
Pack of 156
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Color unitSize
12800914 30 mL Amber Pack of 156
12810904 125 mL Clear Pack of 104
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 12800914 Supplier SGD PHARMA Supplier No. 300776
  • ONLINE EXCLUSIVE PRICE
    43.35€
    42.83€ / Pack of 156
    Save 0.52€
    1% Off
Estimated Shipment: 24-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Store, pour or share your laboratory liquids using Round Glass Narrow Mouth Alpha Bottles, without Cap. Made from amber or clear borosilicate glass, the round bottles are an integral tool in the laboratory.

  • Narrow neck
  • Borosilicate glass
  • Round

Specifications

Capacity (Metric) 30 mL
Color Amber
Material Borosilicate Glass
No. per Pack 40Pack
Quantity 40Pack
Mouth Narrow
Height (Metric) 67 mm
Product Type Alpha Bottle
Closure Liner Polypropylene/SOP
Closure Material Polypropylene
Diameter (Metric) 35 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.