missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Safetyspace™ Filter Tips are made of virgin polypropylene and the filter of polyethylene without any self-sealing additives to avoid contamination of the sample, which may affect the results.
- All the steps in the manufacturing process strictly follow ISO 9001 and ISO 13485 quality standards, and the tips are manufactured in ISO 8-classified cleanroom conditions to avoid any contamination.
- They are certified and tested for DNase, RNase, human DNA and endotoxins.
- The tips are released for sale once they have fulfilled the test requirements.
Specifications
Specifications
| Volume (Metric) | 200 μL |
| Filtered | Filtered |
| Sterility | Sterile |
| Color | Transparent |
| Autoclavable | Not Autoclavable |
| Format | Rack, 10 x 96 |
| Tip Style | Ergonomic |
| Product Type | Filter Tips |
| For Use With (Equipment) | Sartorius |
| Material | Polypropylene |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
