missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences Versilon™ SE-200 Tubing

Phthalate-free chemical inert transfer Versilon™ SE-200 Tubing.

Brand:  Saint Gobain Life Sciences AJD00007

Additional Details : Weight : 0.70000kg

 View more versions of this product

Product Code. 15590275

  • 196.00€ / 15m
Estimated Shipment: 11-06-2024
to see stock.
Add to basket

Description

Description

Offering flexibility, glass-like clarity and outstanding bend radius, Versilon SE-200 can handle many applications where flexible tubing of the past could not be used. Its FEP inner liner provides the ultimate in chemical resistance and can accommodate a wide variety of fluids, from corrosives to MEK-based solvents. The inert liner limits the potential of fluid contamination during transfer.

  • Crystal clarity
  • Improved flexibility when compared to rigid fluoropolymer tubing
  • Chemically resistant and inert
  • Non-contaminating fluid path
  • Contains no BPA or phthalates

Typical Applications

  • Chemical processing
  • Paint and solvent production and packaging
  • Adhesive transfer lines
  • Semiconductor processing
  • Photographic processing equipment
  • Fertilizer and pesticide distribution
Specifications

Specifications

Tubing
0.125 in.
FEP
6.35 mm
15 m
1.6 mm
-32°F
1 Ea.
Non-sterile
65 (Shore A)
85 psi
74°C
Not Autoclavable
3.2 mm
0.25 in.
50 ft.
1/16 in.
Chemical processing, semiconductor, adhesive transfer, fertilizer and pesticide distribution
-36°C
250 lb-f/in
Clear
26 mm bend radius
165°F
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions