missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint Gobain Life Sciences Versilon™ SE-200 Tubing
Phthalate-free chemical inert transfer Versilon™ SE-200 Tubing.
196.00€ - 262.00€
Specifications
Product Type | Tubing |
---|---|
Autoclavable | Not Autoclavable |
Material | FEP |
Overall Length (English) | 50 ft. |
Overall Length (Metric) | 15 m |
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Maximum Pressure | Thickness (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Maximum Pressure | Thickness (Metric) | Price | Quantity & Availability | ||
15531410
|
Saint Gobain Life Sciences
AJD00012 |
4.76 mm | 7.94 mm | 75 psi | 1.6 mm |
262.00€
15m |
Estimated Shipment: 17-07-2024
Log in to see stock. |
||
15590275
|
Saint Gobain Life Sciences
AJD00007 |
3.2 mm | 6.35 mm | 85 psi | 1.6 mm |
196.00€
15m |
Estimated Shipment: 29-05-2024
Log in to see stock. |
||
Description
Offering flexibility, glass-like clarity and outstanding bend radius, Versilon SE-200 can handle many applications where flexible tubing of the past could not be used. Its FEP inner liner provides the ultimate in chemical resistance and can accommodate a wide variety of fluids, from corrosives to MEK-based solvents. The inert liner limits the potential of fluid contamination during transfer.
- Crystal clarity
- Improved flexibility when compared to rigid fluoropolymer tubing
- Chemically resistant and inert
- Non-contaminating fluid path
- Contains no BPA or phthalates
Typical Applications
- Chemical processing
- Paint and solvent production and packaging
- Adhesive transfer lines
- Semiconductor processing
- Photographic processing equipment
- Fertilizer and pesticide distribution
Spécification
Tubing | |
FEP | |
15 m | |
-32°F | |
1 Ea. | |
Non-sterile | |
65 (Shore A) | |
74°C |
Not Autoclavable | |
50 ft. | |
Chemical processing, semiconductor, adhesive transfer, fertilizer and pesticide distribution | |
-36°C | |
250 lb-f/in | |
Clear | |
165°F |