missing translation for 'onlineSavingsMsg'
Learn More

Saint-Gobain Performance Plastics Sani-Tech™ STHT™-80 Tubing with 0.88 mm ID

Product Code. 30428810
Change view
Click to view available options
Diameter (Metric) Outer:
2.4 mm
4.0 mm
Quantity:
10 Rolls
20 Rolls
Unit Size:
150m
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Outer Quantity unitSize
30428810 4.0 mm 20 Rolls 150m
30428835 2.4 mm 10 Rolls 150m
30428890 2.4 mm 20 Rolls 150m
30428856 4.0 mm 10 Rolls 150m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 30428810 Supplier Saint-Gobain Performance Plastics Supplier No. STHT800312
Estimated Shipment: 12-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Excels in high burst pressure and vacuum applications. With superior pressure resistance, it eliminates costly braid reinforcements. It reduces pulsation for accurate filling and dosing and its transparency ensures easy visual monitoring.

  • Sani-Tech™ STHT™-80 is a premium platinum-cured silicone tubing designed for high burst pressure and vacuum applications.
  • Offers superior pressure resistance, eliminating the need for costly braid reinforcements.
  • Ideal for fill finish operations, reducing pulsations downstream of pumping for precise filling and dosing accuracy.
  • Exhibits two to three times less pulsation compared to competing high-durometer tubings, helping prevent unintended dripping at the filling needle.
  • Achieves best-in-class performance with the highest burst pressure ratings among comparable products.
  • Maintains vacuum compatibility, making it suitable for a wide range of critical fluid transfer applications.
  • Offers high transparency for easy visual monitoring of fluid activity within the tubing, supporting applications that require visual cues and observation.
  • Supports consistent, accurate fluid transfer, enhancing the reliability of critical processes.
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Diameter (English) Inner 0.031 in.
Diameter (Metric) Inner 0.8 mm
Material Silicone
Diameter (English) Outer 0.156 in.
Diameter (Metric) Outer 4.0 mm
Overall Length (English) 25 ft.
Overall Length (Metric) 7.62 m
Color Translucent
Hardness 80 (Shore A)
Product Type Pressure and Vacuum Tubing
Quantity 20 Rolls
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.