missing translation for 'onlineSavingsMsg'
Learn More

HARPS Sempermed™ Green x-free NBR PF GR Gloves

Product Code. 30274428
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
Unit Size:
Pack of 200
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
30274428 Large Pack of 200
30274433 X-Small Pack of 200
30274418 Small Pack of 200
30274432 Medium Pack of 200
30274434 X-Large Pack of 200
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 30274428 Supplier HARPS Supplier No. 3000016159
  • ONLINE EXCLUSIVE PRICE
    29.05€
    12.55€ / Pack of 200
    Save 16.50€
    56% Off
View all promotions
 Restricted Item
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The sempermed™ green X-free is a accelerator-free with nitrile examination and personal protective glove.

  • SUSTAINABLE and SKIN-FRIENDLY: The sempermed™ green x-free is an accelerator-free, nitrile examination and personal protective glove.
  • Sempermed™ green X-free, a nitrile examination glove designed with both skin friendliness and environmental responsibility in mind.
  • Crafted with advanced nitrile latex it represents a significant step in our journey to offer the best solution to protect the skin of those who care for others, while following eco-friendly production practices.
  • The skin-friendly material minimises the risk of contact allergies as no rubber accelerators, sulphur, or silicones were used during production.
  • Ideal for users with Type I latex allergy and Type IV hypersensitivity, thanks to a skin-friendly formulation and minimal chemical residues.
  • Textured fingertips ensure secure handling and good tactile feedback, even with a lightweight design.
  • A silicone-free surface treatment allows for smooth and efficient glove changes in fast-paced settings.
  • With an AQL of 1.0, the gloves provide consistent barrier performance without compromising on sensitivity.
  • Protects users and patients from the transmission of infections.
  • Glove material is resistant to blood and other body fluids, and protects against bacteria, fungi and viruses including SARS-CoV-2, Hepatitis B and C and HIV.

Specifications

Chlorinated No
Accelerator Free Yes
Applications Healthcare
AQL 1
Color Green
Disposable Single-use
Exterior Finish Fingertip Textured
Finger Thickness (English) 3.1 mil
Finger Thickness (Metric) 0.08 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 2 mil
Palm Thickness (Metric) 0.05 mm
Powdered Powder Free
Product Type Nitrile Examination Glove
Size Large
Sterility Non-sterile
Thickness (English) 2 mil
Thickness (Metric) 0.05 mm
FDA 510 (k) No
Glove Cuff Style Beaded/Rolled
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.