missing translation for 'onlineSavingsMsg'
Learn More

HARPS Sempermed™ Sapphire XP Black NBR PF BK Glove

Product Code. 31453988
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size
31453988 X-Large
31453983 X-Small
31453987 Small
31453984 Medium
31453985 Large
31453986 2X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 31453988 Supplier HARPS Supplier No. 3000016213
  • ONLINE EXCLUSIVE PRICE
    17.05€
    6.28€ / Pack of 100
    Save 10.77€
    63% Off
 Restricted Item
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Powder-free, single-use personal protective semperguard sapphire XP black glove for general protection and food contact applications.

  • With its elegant black color, semperguard™ hire XP black lives up to its name and does not only combine aesthetics and style, but also reflects professionalism.
  • The black disposable protective glove made from Nitrile Butadiene Rubber is particularly popular in front-end applications in the food and beverage, beauty and body art sectors.
  • Dual-labelled as personal protective equipment and medical device semperguard™ hire XP black offers additional benefits especially since the glove meets the requirements for a medical device in the tattooing and body art sector.
  • Benefits
    • Stylish black color
    • Excellent elasticity-secure grip thanks to texturing in the finger area
    • Material: Nitrile butadiene rubber (NBR)
    • Internal finish: Powder-free
    • Glove surface: Finger textured
    • Colour: Black
    • Glove Shape: Flat with rolled rim, ambidextrous
    • Size: XS, S, M, L, XL, XXL median 240 mm
    • Wall thickness: Measured in single layer in the palm area min. 0.06 mm
    • Barrier performance: AQL 1.0
    • Force at break as per EN 455-2: median ≥ 6 NewtonType: Powder-free personal protective and examination glove, non-sterile, disposable
    • Shelf life: In original packaging if stored according to product specification - 5 years Labeling and CONFORMITY TO STANDARDS: EN ISO 21420, EN ISO 374-1, -2, -4, -5, EN 16523-1, EN 455, ASTM F1671/F1671, ASTM D6319

Specifications

Chlorinated Yes
Accelerator Free No
Applications Industrial, Laboratory
AQL 1
Color Black
Disposable Single-use
Exterior Finish Fingertip Textured
Finger Thickness (English) 3.1 mil
Finger Thickness (Metric) 0.08 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 2.4 mil
Palm Thickness (Metric) 0.06 mm
Powdered Powder Free
Product Type Nitrile Examination Glove
Size X-Large
Sterility Non-sterile
Thickness (English) 2.4 mil
Thickness (Metric) 0.06 mm
FDA 510 (k) No
Glove Cuff Style Beaded/Rolled
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.