missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Sensititre™ Vizion™ Digital MIC Viewing System

Product Code. 15653434
Change view
Click to view available options
Description:
Sensititre Vizion Instrument
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Description Unit Size
15653434 Sensititre Vizion Instrument Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.
Product Code. 15653434 Supplier Thermo Scientific™ Supplier No. YV2021
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

Consolidate all offline testing on a single instrument, for maximum efficiency, with the Thermo Scientific™ Sensititre™ Vizion™ Digital MIC Viewing System.

Consolidate all offline testing on a single instrument, for maximum efficiency, with the Thermo Scientific™ Sensititre™ Vizion™ Digital MIC Viewing System, which combines automation with visual results. Just place your plate in the Vizion instrument, and customizable lighting options facilitate efficient, manual reading of all organisms. The easy-to-read digital plate image allows users to easily read and record MIC results, eliminating manual reading errors. Using the powerful Thermo Scientific™ Sensititre™ SWIN™ Software System, store images to expedite teaching, sharing, and decision-making, with LIS connectivity.

Using the powerful Thermo Scientific™ Sensititre™ SWIN™ Software System, store images with LIS connectivity to expedite teaching, sharing, and decision-making. Combining automation with visual results, the Sensititre Vizion Digital MIC Viewing System consolidates all offline testing on a single instrument for maximum efficiency.
  • Fully customizable Expert System and LIS connectivity save time, reduce errors and speed valuable information to clinicians
  • On-board quality control management modules facilitate recordkeeping
  • Epidemiology capabilities highlight emerging resistance patterns and provide easy annual report options

Sensititre Vizion System
  • V2020-SYS includes Vizion instrument and SWIN Computer
  • V2020-SYS-LIS includes Vizion instrument, SWIN Computer and LIS interface
  • V2020-SYE includes Vizion instrument, SWIN Computer and SWIN Epidemiology Module
  • V2020-SYE-LIS includes Vizion instrument, SWIN Computer, SWIN Epidemiology Module and LIS interface
Not all products are available for sale in all territories. Please inquire.

VersaTREK™ and Sensititre products are now part of the Thermo Scientific brand, combining powerful manual, semi-automated and fully automated test products and a comprehensive line of media and diagnostic products to offer a complete, end-to-end solution to quickly deliver the products you need and the quality results your laboratory depends on.
TRUSTED_SUSTAINABILITY

Specifications

Antimicrobial Agents Various
Description Sensititre Vizion Instrument
Product Type Digital MIC Viewing System
Test Type Minimum Inhibitory Concentration (MIC)
Regulatory Status ETL safety tested, CE marked, EMC tested, FDA-cleared
Width (English) 10.4 in.
Width (Metric) 26.3 cm
Height (English) 12.4 in.
Height (Metric) 31.5 cm
Depth (English) 13.9 in.
Depth (Metric) 35.4 cm
Weight (English) 21 lb.
Weight (Metric) 9.5 kg
Electrical Requirements 220/240VAC; 60Hz; 8w
Species Multiple
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.