missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan™ 0.125 inch Ferrules
Description
- Easy to use
- Forms reliable seal
- Reusable
- Soft material, forms soft grip to the capillary column
- Low emissions
Specifications
Specifications
| Type | GC Ferrule |
| Diameter (English) Inside | 1/8 in. |
| Length (Metric) | 6.6 mm |
| Width (Metric) | 6.4 mm |
| For Use With (Equipment) | 1/8 in. Fittings |
| Material | Graphite |
| Quantity | 10/Pk. |
| Diameter (Metric) Inside | 3.175 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?