missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Justrite Shelves for EN Cabinet 226-EN 2903
Additional shelf accessory for EN Cabinets 226-EN. Choice of installed or pull out shelves in stainless steel or epoxy coated finishing.
84.20€ - 125.00€
Specifications
Material | Steel |
---|---|
Product Type | Shelf |
For Use With (Equipment) | EN Cabinet 226-EN 2903 |
Length (Metric) | 42 cm |
Width (Metric) | 49 cm |
Product Code | Brand | Shelf Type | Color | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Shelf Type | Color | Price | Quantity & Availability | ||||
17712378
|
Justrite
JCB60IS000 |
Pull Out | Stainless Steel |
125.00€
Each |
Estimated Shipment: 16-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17722378
|
Justrite
JCB60MY000 |
Installed | Stainless Steel |
125.00€
Each |
Estimated Shipment: 16-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17732378
|
Justrite
JCB60VMY00 |
Installed | Light Gray |
84.20€
Each |
Estimated Shipment: 16-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17742378
|
Justrite
JCB60VS000 |
Pull Out | Light Gray |
84.20€
Each |
Estimated Shipment: 16-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- Choice of stainless steel or epoxy coated shelves
- Choice of installed or pull out shelves
Specifications
Steel | |
EN Cabinet 226-EN 2903 | |
49 cm |
Shelf | |
42 cm |