missing translation for 'onlineSavingsMsg'
Learn More

Witeg™ Silicone Rubber Gaskets

Product Code. 15830775
Change view
Click to view available options
Bore Size:
13-15 mm
15-17 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Bore Size
15830775 13-15 mm
15840775 15-17 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15830775 Supplier Witeg™ Supplier No. 0 180 014
  • ONLINE EXCLUSIVE PRICE
    15.34€
    11.84€ / Pack of 1
    Save 3.50€
    22% Off
 Restricted Item
Estimated Shipment: 02-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

With a vulcanized PTFE cuff/liner.

  • Thread GL 32
  • Each with a diameter of 29 mm
  • Two different bore sizes available

Specifications

Bore Size 13-15 mm
Color White
Includes PTFE liner
Diameter (Metric) Outside 29 mm
Material Silicone Rubber
Type Gasket
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.