missing translation for 'onlineSavingsMsg'
Learn More

Silicone Vacuum Grease

Product Code. 11721369
Change view
Click to view available options
Quantity:
50 g
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
11721369 50 g Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 11721369 Supplier Brand Not Defined Supplier No. MK3650

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

Specifications

Product Type Silicone Vacuum Grease
Format Paste
Color White
Quantity 50 g
Temperature (Metric) -40°C to +200°C
Weight (Metric) 50 g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.