missing translation for 'onlineSavingsMsg'
Learn More

Silicone Viscosity Standard, 5mPas, Bookfield™

Product Code. 10543108
Change view
Click to view available options
Quantity:
500 mL
Unit Size:
500mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
10543108 500 mL 500mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10543108 Supplier Brookfield Supplier No. 5cPs
  • ONLINE EXCLUSIVE PRICE
    198.00€
    185.28€ / 500mL
    Save 12.72€
    6% Off
 Restricted Item
Estimated Shipment: 21-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy
A convenient, reliable means of checking the calibration of most Brookfield viscometers. These fluids are calibrated at 25°C in 500mL bottles and are supplied with instructions and calibration certificate. These Newtonian oils are ideal for the calibration of Brookfield viscometers and each one is traceable to NIST standards. Silicone oils should not be used in the paint and some food industries. Similarly silicone fluid should not be used for the calibration of glass viscometers due to coating of the viscometer walls.
  • Accuracy: ±1%
  • Excellent temperature stability
  • Recommended for use with Brookfield and most other rotational viscometers
  • Economical

Specifications

Packaging Bottle
Viscosity 5mPas
Physical Form Liquid
Quantity 500 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.