missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Sterile, pre-saturated wipes
- Designed to lubricate gaskets, seals and equipment
- Gamma irradiated for use in aseptic areas
- Processed for cleanrooms and controlled environments, ISO 5 to ISO 9
- Good compatibility with common disinfectants and cleaning solutions
Specifications
Specifications
| Product Type | Pre-saturated Wipe |
| Length (English) | 6 in. |
| Length (Metric) | 15.2 cm |
| Width (English) | 4 in. |
| Width (Metric) | 10 cm |
| Material | Polyester |
| Compatibility | Good compatibility with common disinfectants and cleaning solutions |
| Autoclavable | Not Autoclavable |
| Certifications/Compliance | ISO 5 to ISO 9 |
| Container Type | Resealable Packages in Poly Lined Cases |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?