missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Smooth Technical Filter Papers

This Smooth Technical Filter Paper grade is generally used for analytical and technical purposes.

Brand:  Sartorius FT-2-356-445572

Additional Details : Weight : 8.90000kg

 View more versions of this product

Product Code. 15922780

  • 308.00€ / Each
Estimated Shipment: 05-06-2024
to see stock.
Add to basket

Description

Description

  • Made of refined pulp and cotton linters with a >95% α-cellulose content
  • Ash content between 0.1 to 0.15%
  • Wet-strengthened
Specifications

Specifications

140 g/m2
Pressure or vacuum filtration
Cellulose
Rectangle
Smooth Filter Paper
Certified Quality
Filter Paper
Cotton Linters, Refined Pulp
C 140
0.3 mm
445 × 572 mm (17.5 x 22.5 in.)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions