missing translation for 'onlineSavingsMsg'
Learn More

behr Labor-Technik™ SMX 100 Soxhlet Extraction Workstation

Product Code. 10395052
Change view
Click to view available options
Capacity (Metric):
30 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
10395052 30 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
R\u00E9cupel-bijdrage uitgesloten
Product Code. 10395052 Supplier behr Labor-Technik™ Supplier No. B00218423
  • ONLINE EXCLUSIVE PRICE
    12244.84€
    8928.97€ / Pack of 1
    Save 3315.87€
    27% Off
 Restricted Item
Estimated Shipment: 11-03-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
R\u00E9cupel-bijdrage uitgesloten

A complete workstation for 6 30mL samples using the Soxhlet extraction method for the determination of free fat in foodstuffs.

  • Fulfills the most varied requirements of daily laboratory use
  • With linear configuration of individual extractors
  • With a specially developed siphon tube to guarantee uniformity of extraction in all sample positions
  • Provided with spigots for draining solvent obviate need to distill solvent before reuse
  • No rotary evaporator is needed

Specifications

Capacity (Metric) 30 mL
Description 6-position Soxhlet Extraction Unit
For Use With (Application) Determination of free fat in foodstuffs
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.