missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ SPC™ MRO15-E Absorbents MRO Plus Absorbent Roll
Description
MRO15-E is a 2-ply, grey, heavy weight, bonded universal sorbent roll that absorbs industrial liquids including oils, water, solvents, coolants, etc.
- One sided spunbound gives extra strength as well as less lint.
- A high quality universal sorbent for applications where a combination of good absorption and added strength is required.
- Ideal solution for catching overspray that comes from machinery.
Specifications
Specifications
| Color | Gray |
| Capacity (English) | 24.304 gal. |
| Capacity (Metric) | 92 L |
| Type | Absorbent Roll |
| For Use With (Application) | Beverage Processing, Chemical, Food Processing, Laboratory, Manufacturing, Maritime, Oil and Gas, Pharmaceutical, Process, Warehouse and Logistics |
| Model | Universal Sorbent |
| Length (English) | 150.919 ft. |
| Length (Metric) | 46 m |
| Width (English) | 14.96 in. |
| Width (Metric) | 38 cm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?