missing translation for 'onlineSavingsMsg'
Learn More

Brady™ SPC™ UXT330-DP-E Absorbents Xtra Tough Absorbent Roll

Product Code. 30533336
Change view
Click to view available options
Capacity (English):
37.248 gal.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (English) unitSize
30533336 37.248 gal. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30533336 Supplier Brady™ Supplier No. 813816

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

UXT330-DP-E is a 3-ply, grey, medium weight, bonded and double perforated universal sorbent roll that absorbs industrial liquids including oils, water, solvents, coolants, etc. Spunbound outer layers make the product stronger for longer use and improved abrasion resistance.

UXT330-DP-E is a 3-ply, grey, medium weight, bonded and double perforated universal sorbent roll that absorbs industrial liquids including oils, water, solvents, coolants, etc.

  • Spunbound outer layers make the product stronger for longer use and improved abrasion resistance.
  • Non-linting coverstock eliminates loose fibres and makes the product abrasion resistant.
  • Ideal for use in areas with moderate foot traffic.
  • Perforated down the middle and cross-wise to permit the use of precisely the right amount of material to reduce waste.
  • Designed for applications that require a durable, non-linting and abrasion resistant sorbent.

Specifications

Color Gray
Capacity (English) 37.248 gal.
Capacity (Metric) 141 L
Type Absorbent Roll
Length (English) 150.919 ft.
Length (Metric) 46 m
Width (English) 29.921 in.
Width (Metric) 76 cm
Alternate Part Number UXT330-DP-E
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.