missing translation for 'onlineSavingsMsg'
Learn More

Bolle Safety SPECTRUM Safety Goggles with Platinum Anti-fog and Anti-scratch Coating
GREENER_CHOICE

Product Code. 31810802
Change view
Click to view available options
Frame Color:
Green, Black
Yellow, Black
Frame Type:
Direct Vent
Sealed
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Frame Color Frame Type unitSize
31810802 Yellow, Black Direct Vent Each
31810777 Green, Black Sealed Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 31810802 Supplier Bolle Safety Supplier No. SPECSN10W
 Restricted Item
Estimated Shipment: 21-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Safety Goggles combine superior protection and adaptability with a bi-material frame and adjustable strap.

  • Superior protection and adaptability: Designed to meet the needs of diverse work environments with flexible configurations and high-performance protection.
  • Bi-material frame construction: Combines robustness and comfort, ensuring a secure fit while maintaining flexibility for extended wear.
  • Adjustable strap for enhanced stability: Provides a secure and customizable fit, ideal for active work conditions and demanding tasks.
  • Available in two sizes: Ensures a better fit for a wide range of users, improving comfort and encouraging compliance.
  • PLATINUM coating: Optimal protection against fogging and scratches for the clearest vision, even after extended wear (K and N rated).
  • Sporty and modern design: Enhances wearer acceptance, helping increase consistent use and overall workplace safety.
  • Optimized ergonomics: Reduces pressure points and improves comfort for all-day wear, supporting productivity.
  • Versatile PPE solution: Suitable for multiple industries including construction, manufacturing, maintenance, and logistics.
  • Improves worker compliance: Comfortable, adjustable, and visually appealing design encourages regular use on site.
  • OTG feature: Fits over most prescription eyewear.
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance EN ISO 16321-1
Lens Type D-Rated (Impact), UL1.2 Rated
Lens Coating Platinum, Anti-fog, Anti-scratch
Lens Tint Clear
Product Type Indirect Vent Safety Goggles
Frame Color Yellow, Black
Size Small
Temple Style Adjustable Strap, No temple
Material Polycarbonate, TPR
Disposable Reusable
Lens Material Polycarbonate
Frame Material Polycarbonate, TPR
UV Protection UV380
Frame Type Direct Vent
Autoclavable Not Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.