missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf SpinPro™ 6 R Centrifuge, IVD
GREENER_CHOICE

Product Code. 31908732 Shop All Eppendorf Products
Change view
Click to view available options
Rotor:
Swinging Bucket Rotor
Without Rotor
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Rotor unitSize
31908732 Swinging Bucket Rotor Each
31908729 Without Rotor Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.
Product Code. 31908732 Supplier Eppendorf Supplier No. 5960000244
 Restricted Item
Estimated Shipment: 20-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

Designed for modern scientists to reduce centrifuge pain points, with rotor lifetime management, quick lock lid, and smart documentation.

  • Large 7-in. VisioNize™ touch display with intuitive control software
  • High centrifugation speed up to 20,000 x g (13,500 rpm)
  • Capacity up to 2 L
  • Swing-bucket rotors with RFID and adapters for tubes/bottles from 0.2 mL to 1,000 mL and all types of MTP, PCR, or Deepwell plates
  • Fixed-angle rotors with RFID for high-speed molecular biology in tubes from 1.5 mL to 250 mL
  • Sustainable CO2-based cooling with a temperature range from -11 °C to 40 °C
  • Automatic rotor recognition, rotor-lifetime management, and imbalance detection for maximum operational safety
  • User management with multiple authorization levels and RFID-based user login
  • Automatic lid drive for safe, ergonomic handling and aerosol-tight Eppendorf QuickLock™ Pro lids for fast one-hand operation
  • Connectivity to Eppendorf VisioNize™ and LIMS
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ACT
Controller Type Touch Display
Capacity 2 L
Max. RCF 4,300 x g
Max. Speed 4,600 rpm
Refrigerated Yes
Green Features Sustainable CO2-based cooling
Includes with Rotor S-2xUniversal ID, with buckets and universal adapters for 5 to 50 mL conical and plates
Model Benchtop Centrifuge
Noise Level <62 dB(A) with S-2xUniversal ID
Rotor Swinging Bucket Rotor
Rotor Included Yes
Timer 1 sec. to 99 hr. 59 min. 59 sec.
Dimensions (HWD) 38.5 x 70.6 x 74.5 cm (15.2 x 27.8 x 29.3 in.)
Net Weight 100 kg / 220.5 lb.
Voltage 220/240 V
Wattage 2160 W
Plug Type EU Plug
Product Type Centrifuge
Temperature Range (Metric) -10 °C to +40 °C
Display Type Touch Display
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.