missing translation for 'onlineSavingsMsg'
Learn More
Learn More
TERUMO SR STRAIGHT PUR VERSATUS™ Intravenous Catheters
Description
- The Versatus™ I.V. Catheters are made out of medical grade polyurethane which becomes soft at body temperature ensuring patient comfort
- Precisely tapered and siliconised catheter for smooth advancement of the catheter
- Catheter with X-ray contrast strips for higher patient safety when placement goes wrong
- Made out of kink resistant material to prevent kinking during placement for a higher patient comfort
- Less chance of mechanical phlebitis because it is made out of high quality polyurethane so that it becomes softer at body temperature
Specifications
Specifications
| Material | Polyurethane, Stainless Steel (Needle) |
| Color | Blue |
| Needle Gauge | 22 G |
| Latex Free | Yes |
| Length (Metric) | 25 mm |
| Product Type | IV Catheter |
| Disposable | Single-use |
| For Use With (Equipment) | IV Lines |
| Connection Type | Leur Slip |
| Graduated | No |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?