missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ Stainless Steel Bailers
Shop All Sampling Systems Products
Click to view available options
Capacity (Metric):
1 L
2 L
4 L
Length (Metric):
285 mm
340 mm
415 mm
Diameter (Metric):
170 mm
210 mm
270 mm
Unit Size:
Each
Description
- Crevice free
- Satin finish
- Flat cut rim on bowl
- 316L Stainless Steel
Specifications
Specifications
| Product Type | Bailer (Heavy-duty) |
| Material | Stainless Steel (316L) |
| Capacity (Metric) | 1 L |
| Diameter (Metric) | 170 mm |
| Length (Metric) | 285 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction