missing translation for 'onlineSavingsMsg'
Learn More

JP Selecta™ Wire Baskets

Product Code. 13403669
Change view
Click to view available options
Diameter (Metric) Outside:
270 mm
360 mm
440 mm
Height (Metric) Exterior:
200 mm
220 mm
280 mm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Outside Height (Metric) Exterior Unit Size
13403669 270 mm 200 mm Each
12092754 360 mm 280 mm Each
12022804 440 mm 220 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 13403669 Supplier JP Selecta™ Supplier No. 1000495
  • ONLINE EXCLUSIVE PRICE
    243.00€
    172.02€ / Pack of 1
    Save 70.98€
    29% Off
View all promotions
 Restricted Item
Estimated Shipment: 19-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Manufactured from AISI 304 stainless steel.

  • With electro-bright finish
  • Designed to fit Selecta autoclaves
  • Available in a range of sizes

Specifications

Autoclavable Autoclavable
Diameter (Metric) Outside 270 mm
Height (Metric) Exterior 200 mm
Product Type Basket
Features 4 Divider compartments basket
Material Stainless Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.