missing translation for 'onlineSavingsMsg'
Learn More

Agencinox™ Stainless Steel Flat Bottom Dish with Handle

Product Code. 11739503
Change view
Click to view available options
Capacity (Metric):
500 mL
1000 mL
2000 mL
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
11739503 500 mL Each
11749503 1000 mL Each
11759503 2000 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11739503 Supplier Agencinox™ Supplier No. 312A
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use these dishes in decontamination services, operating rooms, surgeries, clinics and healthcare fields. Agencinox™ Stainless Steel Flat Bottom Dishes are ideal for holding dressings and other items which may be needed during surgical procedures.

  • Flat bottom stainless steel lotion bowls
  • Autoclavable
  • Available in a variety of sizes

Specifications

Bottom Shape Flat
Capacity (Metric) 500 mL
Material Stainless Steel
Shape Round
Type Dish
Height (Metric) 60 mm
Diameter (Metric) 120 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.