missing translation for 'onlineSavingsMsg'
Learn More

Blanco™ Gastronorm Stainless Steel Lids with Handle

Product Code. 11320900
Change view
Click to view available options
Size:
GN 1/1
GN 1/2
GN 1/3
GN 1/4
GN 1/6
GN 2/3
Length (Metric):
176 mm
265 mm
325 mm
354 mm
530 mm
Width (Metric):
162 mm
176 mm
265 mm
325 mm
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Length (Metric) Width (Metric) Unit Size
11320900 GN 1/2 325 mm 265 mm Each
11993214 GN 1/6 176 mm 162 mm Each
11973826 GN 1/3 325 mm 176 mm Each
11933826 GN 2/3 354 mm 325 mm Each
11913826 GN 1/1 530 mm 325 mm Each
11963836 GN 1/4 265 mm 162 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 11320900 Supplier Blanco™ Supplier No. 550656
  • ONLINE EXCLUSIVE PRICE
    45.85€
    17.82€ / Pack of 1
    Save 28.03€
    61% Off
Estimated Shipment: 18-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Fits most Gastronorm containers, from 1/1 to 1/6. Blanco™ Gastronorm Stainless Steel Lids with Handle are dishwasher-safe, stackable lids made of AISI 304 stainless steel with ergonomically shaped handles to promote safe handling and easy access.

Gastronorm Stainless Steel Lids feature outstanding stability thanks to circumferential edge stamping. These rugged and dimensionally stable lids are easy to clean and offer optimum hygiene thanks to the smooth, non-porous surface.

  • First-class, corrosion-resistant finish with burr-free edges
  • Temperature-resistant from −40°C to +280°C
  • Tasteless and odorless stainless steel (AISI 304)

Specifications

Product Type Lid with Handle
Material Stainless Steel (304)
Certifications/Compliance European standard EN 631
For Use With (Equipment) Gastronome containers
Length (Metric) 325 mm
Quantity 1 Each
Shape Rectangle
Size GN 1/2
Temperature Range (Metric) −40°C to 280°C
Width (Metric) 265 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.