missing translation for 'onlineSavingsMsg'
Learn More

Endecotts™ Stainless Steel Receiver

Product Code. 10492065
Change view
Click to view available options
Diameter (Metric):
200 mm
230 mm
450 mm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Unit Size
10492065 230 mm Each
11537524 200 mm Each
12825691 450 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10492065 Supplier Endecotts™ Supplier No. 008S/STREC
  • ONLINE EXCLUSIVE PRICE
    65.05€
    42.61€ / Pack of 1
    Save 22.44€
    34% Off
Estimated Shipment: 13-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Full height receivers for use with test sieves. Endecotts™ Stainless Steel Receivers are widely used with test sieves for all types of laboratory sampling and particle size analysis.

  • Stainless steel construction
  • For use with Stainless Steel Woven Wire Mesh Test Sieves

Specifications

Product Type Bottom Shelter for Screening
Material Stainless Steel
Diameter (Metric) 230 mm
Packaging Quantity 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.