missing translation for 'onlineSavingsMsg'
Learn More

Robin™ Stainless Steel Rods Base Rack

Product Code. 11530106
Change view
Click to view available options
Color:
Blue
Green
Yellow
Dimensions (L x W x H):
115 x 115 x 113 mm
345 x 230 x 115 mm
Unit Size:
15mL
Each
Pack of 6
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Dimensions (L x W x H) unitSize
11530106 Blue 345 x 230 x 115 mm 15mL
11979627 Green 115 x 115 x 113 mm Pack of 6
11909647 Blue 345 x 230 x 115 mm Each
11919647 Green 345 x 230 x 115 mm Each
11929667 Yellow 345 x 230 x 115 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 11530106 Supplier Robin™ Supplier No. C37275
This item is not returnable. View return policy

Specifications

Certifications/Compliance NF V 08-002 compliant and ISO 7218
Autoclavable Autoclavable
Color Blue
For Use With (Equipment) For 90mm dia. Petri box
No. of Racks 6
No. per Pack 1 Pack
Quantity 1 Pack
Dimensions (L x W) 345 x 230 mm
Dimensions (L x W x H) 345 x 230 x 115 mm
Product Type Rack
Height (Metric) 115 mm
Width (Metric) 230 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.