missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH Stainless-Steel Test Sieves, 200 Dia. x 50mmH, with Perforated Plates with Slotted Holes
273.36€
Specifications
Diameter (Metric) Outer | 200 mm |
---|---|
Frame Material | Stainless Steel |
Mesh Material | Stainless Steel |
For Use With (Application) | For separation, fractioning, particle size determination |
Quantity | 1 Each |
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
11944742
|
RETSCH
60.180.001400 |
1.4mm |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
10276462
|
RETSCH
60.180.001700 |
1.7mm |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
10114832
|
RETSCH
60.180.001800 |
1.8mm |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
10474952
|
RETSCH
60.180.001000 |
1mm |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
10072842
|
RETSCH
60.180.001900 |
1.9mm |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
10730125
|
RETSCH
60.180.002200 |
2.2mm |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
10194922
|
RETSCH
60.180.002240 |
2.24mm |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
10286652
|
RETSCH
60.180.002500 |
2.5mm |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
10656513
|
RETSCH
60.180.002000 |
2mm |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
10367942
|
RETSCH
60.180.002800 |
2.8mm |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
10565173
|
RETSCH
60.180.003550 |
3.55mm |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
Specifications
200 mm | |
Stainless Steel | |
1 Each | |
ISO 5223 | |
50mm |
Stainless Steel | |
For separation, fractioning, particle size determination | |
Test Sieve | |
Certificate indicating Compliance |