missing translation for 'onlineSavingsMsg'
Learn More

Tenak™ Standard Rack for Microtiterplates, for Upright Freezers, 65 mm Shelf Height

Stainlesss Steel Standard Rack for use in upright freezers is designed to hold microtiterplates.

Brand:  Tenak™ TE27602

Additional Details : Weight : 2.80000kg

 View more versions of this product

Product Code. 15280984

  • 144.00€ / Each
Estimated Shipment: 18-09-2024
to see stock.
Add to basket

Description

Description

  • For use in upright freezers
  • Racks can either be used as one plate per shelf or the plates can be stacked
  • Constructed of stainless steel
Specifications

Specifications

3 x 7
Stainless Steel
630 x 135 x 200 mm
Microtiterplates (21)
Upright Freezers
65 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions