missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ Standard Rack for Microtiterplates, for Upright Freezers, 65 mm Shelf Height
Stainlesss Steel Standard Rack for use in upright freezers is designed to hold microtiterplates.
89.75€ - 185.00€
Specifications
Material | Stainless Steel |
---|---|
For Use With (Equipment) | Upright Freezers |
Height (Metric) | 65 mm |
Product Code | Brand | Holds | Array | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Holds | Array | Price | Quantity & Availability | ||||
11433598
|
Tenak™
TE27502 |
Microtiterplates (15) | 3 x 5 |
117.00€
Each |
Estimated Shipment: 05-09-2024
Log in to see stock. |
||||
15200994
|
Tenak™
TE27606 |
Microtiterplates (35) | 5 x 7 |
179.00€
Each |
Estimated Shipment: 05-09-2024
Log in to see stock. |
||||
15210974
|
Tenak™
TE27558 |
Microtiterplates (36) | 6 x 6 |
185.00€
Each |
Estimated Shipment: 05-09-2024
Log in to see stock. |
||||
15240924
|
Tenak™
TE27430 |
Microtiterplates (8) | 2 x 4 |
89.75€
Each |
Estimated Shipment: 05-08-2024
Log in to see stock. |
||||
15250924
|
Tenak™
TE27432 |
Microtiterplates (12) | 3 x 4 |
106.00€
Each |
Estimated Shipment: 05-09-2024
Log in to see stock. |
||||
15260924
|
Tenak™
TE27434 |
Microtiterplates (16) | 4 x 4 |
120.00€
Each |
Estimated Shipment: 05-09-2024
Log in to see stock. |
||||
15260944
|
Tenak™
TE27500 |
Microtiterplates (10) | 2 x 5 |
102.00€
Each |
Estimated Shipment: 05-08-2024
Log in to see stock. |
||||
15260964
|
Tenak™
TE27550 |
Microtiterplates (12) | 2 x 6 |
113.00€
Each |
Estimated Shipment: 05-08-2024
Log in to see stock. |
||||
15270944
|
Tenak™
TE27504 |
Microtiterplates (20) | 4 x 5 |
134.00€
Each |
Estimated Shipment: 05-09-2024
Log in to see stock. |
||||
15270964
|
Tenak™
TE27552 |
Microtiterplates (18) | 3 x 6 |
132.00€
Each |
Estimated Shipment: 05-09-2024
Log in to see stock. |
||||
15270984
|
Tenak™
TE27600 |
Microtiterplates (14) | 2 x 7 |
126.00€
Each |
Estimated Shipment: 05-08-2024
Log in to see stock. |
||||
15280944
|
Tenak™
TE27506 |
Microtiterplates (25) | 5 x 5 |
149.00€
Each |
Estimated Shipment: 05-09-2024
Log in to see stock. |
||||
15280964
|
Tenak™
TE27554 |
Microtiterplates (24) | 4 x 6 |
149.00€
Each |
Estimated Shipment: 05-09-2024
Log in to see stock. |
||||
15280984
|
Tenak™
TE27602 |
Microtiterplates (21) | 3 x 7 |
144.00€
Each |
Estimated Shipment: 05-09-2024
Log in to see stock. |
||||
15290944
|
Tenak™
TE27508 |
Microtiterplates (30) | 6 x 5 |
167.00€
Each |
Estimated Shipment: 05-09-2024
Log in to see stock. |
||||
15290964
|
Tenak™
TE27556 |
Microtiterplates (30) | 5 x 6 |
167.00€
Each |
Estimated Shipment: 05-09-2024
Log in to see stock. |
||||
15290984
|
Tenak™
TE27604 |
Microtiterplates (28) | 4 x 7 |
161.00€
Each |
Estimated Shipment: 05-09-2024
Log in to see stock. |
||||
Description
- For use in upright freezers
- Racks can either be used as one plate per shelf or the plates can be stacked
- Constructed of stainless steel
Specifications
Stainless Steel | |
Upright Freezers | |
65 mm |