missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ Standard Retort Clamp
Bochem™ Standard Retort Clamp with a round, cork lined jaw.
59.15€ - 64.05€
Specifications
Material | Stainless Steel (18/10) |
---|---|
Diameter (Metric) | 12 mm |
Length (Metric) | 180 mm |
Jaw Type | Round |
Product Code | Brand | Size (Metric) Grip | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size (Metric) Grip | Price | Quantity & Availability | |||||
10289070
|
Bochem™
5450 |
100 mm |
59.15€
Each |
Estimated Shipment: 16-07-2024
Log in to see stock. |
|||||
10431951
|
Bochem™
5451 |
120 mm |
64.05€
Each |
Estimated Shipment: 16-07-2024
Log in to see stock. |
|||||
Descripción
- DIN 12894
- Cork lining
Especificaciones
Stainless Steel (18/10) | |
12 mm | |
180 mm | |
Round |