missing translation for 'onlineSavingsMsg'
Learn More

Mecmesin™ Static Torque Screwdriver

Product Code. 11937999
Encompass
Change view
Click to view available options
Capacity (Metric):
1.5 Nm
6 Nm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
11937999 1.5 Nm Each
11957999 6 Nm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11937999 Supplier Mecmesin™ Supplier No. 871002
 Restricted Item

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

Suitable for the measurement of very fine static torque.

  • A range of fine-precision, low-capacity torque screwdrivers for handheld applications.
  • Equipped with 1/4 in. hex drive (or 3mm bore) for the fitting of adaptors.
  • Accuracy ±0.5% of the full scale

Specifications

Capacity (Metric) 1.5 Nm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.