missing translation for 'onlineSavingsMsg'
Learn More

B Braun™ Sterifix™ 0.2 μm Infusion Filter Set

Product Code. 15906281
Change view
Click to view available options
Effective filter area 10 cm2
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
15906281 Effective filter area 10 cm2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15906281 Supplier B Braun™ Supplier No. 4184637

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

An inline IV filter set for the elimination of air and retention of particles, bacteria and fungi.

  • 0.2 μm Supor™ membrane made from polyethersulfone (PES)
  • Effective filter area of 10 cm²
  • Priming volume of 2.4 mL
  • Flow rate (aqua dist.) of 20 mL/min
  • Pressure resistant to 2 bar (burst pressure filter housing 3.1 bar)
  • Connections at both sides of the filter with Luer Lock fittings
  • Filter use for up to 24 hours
  • Total set length of 31 cm
  • Free of PVC and DEHP
  • Helps to prevent particulate contamination by retaining particles greater than 0.2 μm
  • Reduces microbiological contamination by retaining bacteria and fungi
  • Reduces the risk of medical error
  • Automatic vent for reliable air elimination to reduce the risk of air embolism
  • High throughput
  • Hydrophilic fluid membrane, hydrophobic air membrane

Specifications

Pore Size 0.2 μm
Filtration Area 10 cm2
Flow Rate 20 mL/min.
For Use With (Application) Retention of bacteria, fungi, particles and air venting
Pressure Rating 2 bar
Quantity 50/Pk.
Type Infusion Filter Set
Volume (Metric) 2.4 mL (Priming Volume)
Length (Metric) 31 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.