Learn More
AGMA Sterile Alkaline Detergent
Description
Sterile Alkaline Detergent effectively removes stubborn contaminants prior to disinfection, including visible soiling or build-up of residue from previous disinfectant applications.
With a pH of 12, it is highly effective at breaking down proteins, which makes it perfect for the first step in cleaning up spills or for preliminary cleans of new manufacturing cleanrooms.
- A pH of 12is ideal for deep cleans and high protein load cleaning.
- Particularly effective against proteinaceous and organic residues.
- Removes build-up that neutral or acidic cleaners may not.
- Low foaming
- Does not leave significant residues.
- Made with WFI water.
- Manufactured in Class C/D cleanrooms.
- Quality Management Certified to BS EN ISO 9001:2015.
- Manufactured in accordance with the cGMP Guidelines.
- Fully traceable with supporting analysis.
- Available in 1 L and 5 L cap bottles, and 900 mL trigger bottles
- Wipes impregnated in a Grade C environment
- Blended with WFI quality water to help ensure a low endotoxin level
- 2 year unopened shelf life
- Certification available for full traceability Available in a range of formats to suit your SOPs
- 500 mL and 900 mL trigger sprays for ease of use by operators
- Convenient 1 L or 5 L fluid for dosing dry wipes or use in mopping systems
Specifications
Specifications
| Product Type | Sterile Alkaline Detergent in WFI |
| Color-coded | No |
| Form | Liquid Spray |
| pH | 11.5 to 12.5 |
| Scent | Unscented |
| Sterility | Sterile |
| Appearance | Colorless |
| Autoclavable | Not Autoclavable |
| Color | Clear |
| Container Type | Trigger Spray |
| Show More |
Safety and Handling
- Sterile Alkaline Detergent
- Warning
- Serious eye damage/eye irritation Category 1
- Skin corrosion/irritation Category 2
- H315-Causes skin irritation.
- H318-Causes serious eye damage.
- P264-Wash thoroughly after handling.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P310-Immediately call a POISON CENTER/doctor/.
- P332+P313-If skin irritation occurs: Get medical advice/attention.
- P362-Take off contaminated clothing.
- MIXTURE LIST-Contains : 2-(2-BUTOXYETHOXY)ETHANOL
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.