Learn More
AGMA Sterile Neutral Detergent
Description
Implementing The considerable expertise in surfactant technology and disinfection, The Sterile Neutral Detergent is designed specifically for use in cleanrooms.
The Sterile Neutral Detergent formulation is available in a range of formats, including a 500 mL and 900 mL trigger spray, 1 L and 5 L fluid container or impregnated onto The high quality, low linting 68 gsm wipes or economy 4YPINs.
It is available as a gamma irradiated Sterile solution, ensuring product suitability no matter the class of your cleanroom.
With highly effective surface cleaning properties, it is ideal when a clean is required.
- Formulated to be low foaming, it does not leave significant residues or smears
- 0.2 μm filtered fluid and gamma irradiated guaranteeing sterility
- Double bagged (where applicable)
- Trigger sprays prepared under Grade A conditions in a Grade C/D cleanroom
- Bag in bottle system ensures in-use sterility (Trigger Spray only)
- 13 week weeks in-use validation (Trigger Spray only)
- Wipes impregnated in a Grade C environment
- Blended with WFI quality water to help ensure a low endotoxin level
- 2 year unopened shelf life
- Certification available for full traceability Available in a range of formats to suit your SOPs
- 500 mL and 900 mL trigger sprays for ease of use by operators
- Convenient 1 L or 5 L fluid for dosing dry wipes or use in mopping systems
Specifications
Specifications
| Product Type | Neutral Detergent |
| Form | Liquid Spray |
| pH | 6 to 9 |
| Sterility | Sterile |
| Appearance | Colorless |
| Autoclavable | Not Autoclavable |
| Color | Clear |
| Composition | Neutral Detergent in WFI |
| Container Type | Trigger Spray |
| Disposable | Limited-use |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.