missing translation for 'onlineSavingsMsg'
Learn More

Texwipe™ Sterile TechniCloth™ Cellulose/Polyester-Blend Wipers

Product Code. 31359692 Shop All Texwipe Products
Change view
Click to view available options
Length (English):
9 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (English)
31359692 9 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31359692 Supplier Texwipe™ Supplier No. STX609
  • ONLINE EXCLUSIVE PRICE
    377.00€
    279.70€ / Pack of 500
    Save 97.30€
    25% Off
View all promotions
Estimated Shipment: 08-03-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Cleanroom-grade wipers designed for controlled environments, providing superior cleaning performance for surfaces, spills, and equipment.

  • Made from a 45% polyester and 55% cellulose nonwoven blend for durability, absorbency, and efficient cleaning.
  • Manufactured with cut edges in cleanroom conditions to ensure low particle and ion levels, reducing contamination risks.
  • Offered in dry (TechniCloth™), pre-wetted (TechniSat™), and sterile variants for versatile cleanroom applications.
  • Ideal for cleaning surfaces, equipment, and components, managing spills, and applying or removing adhesives, lubricants, residues, and disinfectants.
  • Compatible with solvents including isopropyl alcohol (IPA), ethanol, acetone, and degreasers for broad cleaning use.
  • Excellent for cleaning gloves, notebooks, phones, or any item entering controlled environments.
  • Useful for lining trays and storing or drying parts, tools, and devices in cleanroom operations.
  • Pre-wetted versions use 0.2 μm filtered 70% IPA / 30% DIW, 6% IPA / 94% DIW, or 70% Denatured Ethanol / 30% DIW for consistent performance.
  • Autoclave safe (dry wipers only) with proven chemical resistance and compatibility across cleaning solutions.
  • Complies with USP and USP wiper standards and individually lot coded for traceability and quality control.
  • Designed for ISO Class 5-8, Class 100-100,000, and EU Grade B-D environments.
  • Defined shelf life: Non-Sterile (Dry) - 5 years, Non-Sterile (Pre-Wetted) - 3 years, TX8488 - 1 year, Sterile (Dry and Pre-Wetted) - 3 years.

Specifications

Product Type Cleanroom Wiper
Length (English) 9 in.
Length (Metric) 23 cm
Width (English) 9 in.
Width (Metric) 23 cm
Material Polyester Cellulose
Autoclavable Not Autoclavable
Disposable Single-use
Ply 1-ply
Sterility Sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.