missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Stopcock Key, threaded, SBW-J glass, ground

Product Code. p-7189204 Shop All DWK Life Sciences Products
Click to view available options
Closure Size:
12.5 NS
14.5 NS
18.8 NS
Plug Bore:
2 mm
2.5 mm
4 mm
6 mm
Unit Size:
Pack of 25
Pack of 50
This item is not returnable. View return policy

Product Code. 15894518

Brand: DWK Life Sciences 286037505

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The most common tap plug in the ground DURAN™ single way stopcock.

Solid SBW-J glass tap plugs have a thread on which the 3-part screw lock is mounted. The tap plugs are offered in 3 NS sizes and each NS size in two bore variants.

  • With thread, ground
  • Solid tap plug made of SBW-J glass
  • The tap plugs are offered in 3 NS sizes and each NS size in two bore variants
  • Assembly and thus securing of the valve plug by means of the 3-part screw locking device
  • Taper 1:10
TRUSTED_SUSTAINABILITY

Specifications

Plug Bore 2.5 mm
Material SBW-J Glass
Autoclavable Not Autoclavable
Closure Size 14.5 NS
No. per Pack 50/Pk.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.