missing translation for 'onlineSavingsMsg'
Learn More

SVL™ Torion Straight Pattern Stopcocks

Manufactured from borosilicate glass

Brand:  SVL 722-51

517.75 EUR valid until 2024-12-31
Use promo code "23259" to get your promotional price.



Additional Details : Weight : 0.26000kg

 View more versions of this product

Product Code. 15757967

  • 545.00€ / Pack of 5
Estimated Shipment: 23-07-2024
to see stock.
Add to basket

Description

Description

  • Utilizes Torion joint consisting of a Torion connector, silicone rubber sealing faced with PTFE and a PTFE key
  • Vacuum capability to 10-2 Torr
  • Sidearms are 70mm in length
Specifications

Specifications

Straight Pattern
5.7 mm, Side Arm: 3 mm
Borosilicate Glass
8 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions