missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SVL™ Torion Straight Pattern Stopcocks
Manufactured from borosilicate glass
Brand: SVL 722-52
650.75 EUR valid until 2024-12-31
Use promo code "23259" to get your promotional price.
Additional Details : Weight : 0.27000kg
Description
- Utilizes Torion joint consisting of a Torion connector, silicone rubber sealing faced with PTFE and a PTFE key
- Vacuum capability to 10-2 Torr
- Sidearms are 70mm in length
Specifications
Straight Pattern | |
8.7 mm, Side Arm: 5 mm | |
Borosilicate Glass | |
8 mm |