missing translation for 'onlineSavingsMsg'
Learn More

BOLA Swivelling screw fittings

Product Code. 10329682
Change view
Click to view available options
Thread Size:
GL 18
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Thread Size Unit Size
10329682 GL 18 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10329682 Supplier BOLA Supplier No. D69014
  • ONLINE EXCLUSIVE PRICE
    115.50€
    106.64€ / Pack of 1
    Save 8.86€
    7% Off
Estimated Shipment: 23-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Swivelling screw fittings PPS cap, inner parts made of PTFE

  • Screw cap made of PPS with inner parts made of PTFE.
  • Probes, tubes or tubing are firstly inserted through the fitting, then the fitting is screwed on the GL neck and the inserted element can be fixed in the requested position.

Specifications

Certifications/Compliance FDA
Autoclavable Autoclavable
Diameter (Metric) Outer 2 mm
Thread Size GL 18
Arm Angle 10 °
Color Black
Flexibility Rigid
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.