missing translation for 'onlineSavingsMsg'
Learn More

IKA™ T 18 brushless digital Solution

Product Code. 31454102 Shop All IKA Products
Change view
Click to view available options
Plug Type:
CH
EU
UK
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Plug Type
31454102 EU
31454095 UK
31454106 CH
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.
Product Code. 31454102 Supplier IKA™ Supplier No. 0010015148
Estimated Shipment: 17-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

The T 18 brushless digital Solution offers a complete starter setup for homogenization, including a dispersing tool, shaft, and stand. Ideal for industries operating under ambient conditions requiring high hygiene and regulatory compliance.

The T 18 brushless digital is an economical high performance dispersing instrument with a wide speed range of 3000 - 25 000 rpm for working volumes of up to 1.500 mL (H2O). It enables users to work at high circumferential speeds even with small rotor diameters. A broad choice of dispersing elements guarantee a wide range of applications for efficient emulsification, homogenization, dispersing and suspending and a reduction of particle sizes to the micrometer range. With the following features, this disperser meets the needs of a modern laboratory:

  • Brushless motor for improved motor life, quieter operation and hygienic applications
  • Digital speed display and setting
  • Timer function for unattended operation
  • Quick coupling for easy and fast exchange of dispersing elements for cleaning and maintenance
  • USB interface for remote control and parameter documentation with the laboratory software labworldsoft™
  • Wide range of dispersing tools available; stainless steel with high chemical resistance or disposable plastic tools

The T 18 brushless digital Solution provides a complete starter solution to start your homogenisation journey, complete with a dispersing tool, shaft and stand, ideal for applications in industries working in ambient conditions that require a high degree of hygience and compliance.

TRUSTED_SUSTAINABILITY

Specifications

Product Type Homogenizer Package
Speed ≤460 rpm
Voltage 220/240 V
Packaging Type Individual Pack
Plug Type EU
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.