Learn More
Descripción
T 18 mini digital is an economical high-performance dispersing instrument with a wide speed range of 3000 - 25,000 rpm for working volumes of up to 1.5 L (H2O). It enables the user to work at high circumferential speeds even with small rotor diameters. The compact design of this disperser allows for operation in the tightest of spaces. A large TFT display ensures easy readability from a greater distance, even from outside a fume hood. This setup is best suited for simple applications homogenizing samples with low viscosity. The T 18 mini digital Solution provides a complete starter solution to start your homogenisation journey, complete with a dispersing tool, shaft and stand for basic homogenisation requirements with a compact size and smart features.
Scope of delivery- T 18 mini digital ULTRA-TURRAX™
- S 18 N - 19 G Dispersing tool
- R 1826 Plate stand
- R 182 Boss head clamp
Especificaciones
Especificaciones
| Product Type | Homogenizer Package |
| Speed | ≤460 rpm |
| Voltage | 220/240 V |
| Packaging Type | Individual Pack |
| Plug Type | EU |
Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.