missing translation for 'onlineSavingsMsg'
Learn More

IKA™ T 25 digital Solution

Product Code. 31454115 Shop All IKA Products
Change view
Click to view available options
Plug Type:
CH
EU
UK
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Plug Type
31454115 EU
31454105 UK
31454116 CH
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.
Product Code. 31454115 Supplier IKA™ Supplier No. 0010004858
Estimated Shipment: 08-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

The T 25 digital Solution is a classic starter setup for homogenization, including a dispersing tool, shaft, and stand, supporting applications in industries like cosmetics, pharmaceuticals, chemicals, and more.

High-performance dispersing instrument for volumes from 1 to 2000 mL (H2O) with digital speed display. It offers a wide speed range from 3000 to 25,000 rpm that enables users to work at high circumferential speeds even with small rotor diameters. A broad choice of dispersing elements adds versatility. Applications ranges from homogenizing waste water samples, use in laboratory reactors, dispersion tasks under vacuum / pressure and sample preparation in medical research.

  • Digital speed display
  • Electronic speed control
  • Electronic overload protection
  • Stainless steel dispersing elements can be cleaned quickly and easily
  • Plastic disposable dispersing elements are available in two sizes
  • Error code display
  • Quiet operation

The T 25 digital Solution is our timeless classic and provides a complete solution to start your homogenisation journey, complete with a dispersing tool, shaft and stand to support a wide range of applications in various industies such as cosmetics, pharmaceuticals, chemicals and more.

Scope of delivery

  • T 25 digital ULTRA-TURRAX™
  • S 25 N - 25 G Dispersing tool
  • R 1826 Plate stand
  • R 182 Boss head clamp
TRUSTED_SUSTAINABILITY

Specifications

Product Type Homogenizer Package
Speed ≤460 rpm
Voltage 220/240 V
Packaging Type Individual Pack
Plug Type EU
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.