missing translation for 'onlineSavingsMsg'
Learn More

IKA™ T 25 easy clean digital Solution

Product Code. 31454100 Shop All IKA Products
Change view
Click to view available options
Plug Type:
CH
EU
UK
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Plug Type
31454100 EU
31454113 UK
31454119 CH
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.
Product Code. 31454100 Supplier IKA™ Supplier No. 0010015161
 Restricted Item
Estimated Shipment: 05-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

The T 25 easy clean digital Solution offers a complete setup for homogenization, including a dispersing tool, shaft, and stand. Versatile and hygienic, it’s ideal for industries such as chemicals, cosmetics, pharmaceuticals, agriculture, and more.

The T 25 easy clean digital is a high-performance dispersing instrument with electronic speed control from 3,000 to 25,000 rpm for working volumes of 1 to 2,000 mL (H2O). A wide choice of S 25 dispersing elements, which are available as accessories, allow the T 25 to be used in many fields of application - whether it is homogenizing of medical samples, emulsifying of cosmetics or the suspension of coatings. In combination with an IKA laboratory reactor it is also possible to conduct dispersion tasks under vacuum or pressure. With the following features, this disperser meets the needs of a modern laboratory:

  • Brushless motor for improved motor life, quieter operation and hygienic applications
  • Digital speed display and setting
  • Timer function for unattended operation
  • Quick coupling for easy and fast exchange of dispersing elements for cleaning and maintenance
  • USB interface for remote control and parameter documentation with the laboratory software labworldsoft™
  • Wide range of dispersing tools available; stainless steel with high chemical resistance or disposable plastic tools

The T 25 easy clean digital Solution provides a complete solution to start your homogenisation journey, complete with a dispersing tool, shaft and stand, ideal for applications in industries working in ambient conditions that require a high degree of hygience and compliance. This solution is also extremely versatile and suitable for use for a wide range of industries such as chemicals, cosmetics, pharmaceuticals, agriculture and more.

Scope of delivery
  • T 25 easy clean digital ULTRA-TURRAX™
  • S 25 EC - C - 25 G Dispersing tool
  • R 1826 Plate stand
  • R 182 Boss head clamp
TRUSTED_SUSTAINABILITY

Specifications

Product Type Homogenizer Package
Speed ≤460 rpm
Voltage 220/240 V
Packaging Type Individual Pack
Plug Type EU
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.